SKF
KM 8 BRG LOCKNUT ; 58MM OD 9MM NOMINAL THK 5EA/PAK
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-8 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
159.00 Kč / each
INVENTORY
SKF
AN 16 BRG LOCKNUT ; 12TPI 4-5/32" OD 0.604" NOMINAL THK
12 Threads per Inch; 4-5/32" Outside Diameter; 0.604" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; W-16 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
505.00 Kč / each
INVENTORY