Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHF TB1210X25MM

PHF TB1210X25MM

PHF TB1210X25MM

Taper Bushing; Bore Diameter 0.98"; 47.6MM OD; 1" Width

Part #

PHF TB1210X25MM

BDI #

1279064

PRICE
79.00 Kč / each

QTY

INVENTORY:
10

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.205
UNSPSC
31171600
EAN
7316572608296
Noun
Bushing
Keyword String
Taper
Manufacturer URL
https://www.skf.com
Weight / LBS
0.18
Product Detail
Taper Bushing
Product Specification
Taper Bushing; Bore Diameter 0.98"; 47.6MM OD; 1" Width
Long Description
Taper Bushing; Bore Diameter 0.98"; 47.6MM OD; 1" Width