Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHF TB1615X18MM

PHF TB2517X38MM

PHF TB2517X38MM TAPER BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST

Shaft Bushing; Shaft Bushing; 38MM Bore; 85.725MM Outside Diameter; 44.45MM Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing

Part #

PHF TB2517X38MM

BDI #

1279206

PRICE
210.00 Kč / each

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.313
UNSPSC
31171605
EAN
7316572609354
Bushing Series
2517
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
3.2408
Long Description
Shaft Bushing; Shaft Bushing; 38MM Bore; 85.725MM Outside Diameter; 44.45MM Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.496 Inch | 38 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter