Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H075UW

H075UW

H075UW POLY TIMING BELT ; 328'/RLL

Synchronous Belt; 3/4" Width; 1/2" Pitch; H Series; Fiberglass Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length

Part #

H075UW

BDI #

27361343

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
EAN
0649717105457
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Product Detail
Synchronous Belt
Product Specification
3/4" Width; 1/2" Pitch; H Series; Fiberglass Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length
Long Description
Synchronous Belt; 3/4" Width; 1/2" Pitch; H Series; Fiberglass Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length