Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20T10-AR ALPHA LINEAR

20T10-AR ALPHA LINEAR

20T10-AR ALPHA LINEAR

Synchronous; T10; 20MM Belt Width; 50000MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material

Part #

20T10-AR ALPHA LINEAR

BDI #

19211523

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
UNSPSC
26111811
EAN
4014486082869
Belt Style
Synchronous
Belt Series
T10
Tensile Material
Aramid
Outer Material
Polyurethane
Other Features
Alpha Linear
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
20T10-AR
Manufacturer Internal Number
20T10-AR
Long Description
Synchronous; T10; 20MM Belt Width; 50000MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Length
1968.504 Inch | 50000 Millimeter