Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5M-15 OPENW

5M-15 OPENW

5M-15 OPENW POLY TIMING BELT ; 328'/RLL

Synchronous Belt; 15MM Width; 5MM Pitch; 5M Series; Steel/Aramid Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length

Part #

5M-15 OPENW

BDI #

27361393

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.015
EAN
0649717423612
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Product Detail
Synchronous Belt
Product Specification
15MM Width; 5MM Pitch; 5M Series; Steel/Aramid Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length
Long Description
Synchronous Belt; 15MM Width; 5MM Pitch; 5M Series; Steel/Aramid Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length