Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H-075-100-LLUSHFNTB

H100-OPEN

H100-OPEN TIMING BELT ; H OPEN ENDED 101' 1"

Synchronous; H; 1" Belt Width; 1212" Belt Length; Fiberglass Tensile Material; Rubber Outer Material

Part #

H100-OPEN

BDI #

144352

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
4.083
EAN
0649717105143
Belt Style
Synchronous
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Product Group - BDI
53060
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
H100-OPEN
Weight / LBS
9.09
Long Description
Synchronous; H; 1" Belt Width; 1212" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Length
1,212 Inch | 30,784.8 Millimeter