Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS160-NEP-1-OL

RS160-NEP-1-OL

160NEPOL CHAIN OFFSET LINK

Chain Link; 160 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter

Part #

RS160-NEP-1-OL

BDI #

904589

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.513
UNSPSC
31151609
EAN
0097039128676
Chain Size
160
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Neptune Series | Special Surface Treatment
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 160 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Plate Height
1.898 Inch | 48.209 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter