Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36415

36415

36415 ; POR DRIVEALIGN IDLER PULLEY

Idler Flat Belt Pulley; 10.1MM Bore; 30MM Face Width; 90MM Outside Diameter; Steel

Part #

36415

BDI #

20907082

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171806
EAN
0072053072983
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.gates.com
Weight / LBS
1.28
Product Detail
Idler Flat Belt Pulley
Product Specification
10.1MM Bore; 30MM Face Width; 90MM Outside Diameter; Steel
Long Description
Idler Flat Belt Pulley; 10.1MM Bore; 30MM Face Width; 90MM Outside Diameter; Steel