BOSTON GEAR
D1610 WORM GEAR ; 10" DP 20T 14.5DEG PA CAST
Worm Gear; 2" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.62" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
G1100 LH WORM GEAR ; CAST IRON
Worm Gear; 5" Pitch Diameter; 4 DP; 1-1/2" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.5" Hub Diameter; Cast Iron; Left Hand; Single; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
GP1029 WORM GEAR ; PLASTIC
Worm Gear; 1-9/16" Pitch Diameter; 32 DP; 7/32" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.63" Hub Diameter; Acetal; Right Hand; Single; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
H1638 GEAR WORM ; 1" BORE 2" PITCH DIA 6 DP 2-1/2" FACE
Worm Only; 1" Bore; 2" Pitch Diameter; 6 DP; 2-1/2" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Quadruple; Hardened Teeth
Part #
BDI #
BOSTON GEAR
HL1086 GEAR WORM ; 6DP 14.5DEG PA 1.5" PD 7/8" ID
Worm Only; 7/8" Bore; 2" Pitch Diameter; 6 DP; 3-1/2" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Single; Hardened Teeth
Part #
BDI #