Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D1614A

D1614A

D1614A WORM GEAR ; CAST IRON

Worm Gear; 6" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth

Part #

D1614A

BDI #

162541

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.679
UNSPSC
31171712
EAN
0781711133743
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
60
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 7/8
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
D1614A
Manufacturer Internal Number
13374
Weight / LBS
3.7
Long Description
Worm Gear; 6" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Hub Diameter
1.94 Inch | 49.276 Millimeter
Face Width
0.625 Inch | 15.875 Millimeter