Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G1020

G1020

G1020 WORM GEAR ; 0.833" PITCH DIA 48 DP 5/32" FACE

Worm Gear; 0.833" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.5" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth

Part #

G1020

BDI #

162636

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31171712
EAN
0781711135686
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
40
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/16
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G1020
Manufacturer Internal Number
13568
Weight / LBS
0.04
Long Description
Worm Gear; 0.833" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.5" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Face Width
0.156 Inch | 3.962 Millimeter
Pitch Diameter
0.833 Inch | 21.158 Millimeter
Hub Diameter
0.5 Inch | 12.7 Millimeter