Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NSS611 OBSOLETE DO NOT USE 12/22

M1.5 Z=35 SPUR WITH HUB NR. PM27035

SATI M1.5 Z=35 SPUR WITH HUB NR. PM27035

Spur Gear; 52.5MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 35 Teeth; 20 Degree Pressure Angle; 35MM Hub Diameter; Steel

Part #

M1.5 Z=35 SPUR WITH HUB NR. PM27035

BDI #

1405276

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.35
UNSPSC
31171707
Pitch
M1.5 DP
Mounting Method
Rough Bore
Number of Teeth
35
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 12
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 52.5MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 35 Teeth; 20 Degree Pressure Angle; 35MM Hub Diameter; Steel
Face Width
0.669 Inch | 17 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
1.378 Inch | 35 Millimeter
Pitch Diameter
2.067 Inch | 52.5 Millimeter