Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RF40-PC-3-K1 with CL SC(spring clip)

TSUBAKI RF40-PC-3-K1 with CL SC(spring clip)

Chain; 40; 1/2" Chain Pitch; Standard; 1 Strand; Poly Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Diameter; Curved

Part #

4100000320

BDI #

17014840

QTY

INVENTORY:
18

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.1
UNSPSC
31151603
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Product Detail
Roller Chain
Product Specification
40; 1/2" Chain Pitch; Standard; 1 Strand; Poly Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Diameter; Curved
Long Description
Chain; 40; 1/2" Chain Pitch; Standard; 1 Strand; Poly Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Diameter; Curved