Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F226S-4-B5

F226S-4-B5

F226S-4-B5 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE

Speed Reducer; OPTIMOUNT; Parallel; 4:1 Ratio; 56C Frame; C-Face Quill Input Type; Hollow Shaft Output Type; 431 Output RPM; Flange Mounted; Helical

Part #

F226S-4-B5

BDI #

168653

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
20.003
UNSPSC
26111538
EAN
0781711392348
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
4:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
437.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
431
Gearing
Helical
Manufacturer's Series
200
Base Included
No
Input Rating value plus um
3.17HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
284In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F226S-4-B5
Manufacturer Internal Number
39234
Weight / LBS
30
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 4:1 Ratio; 56C Frame; C-Face Quill Input Type; Hollow Shaft Output Type; 431 Output RPM; Flange Mounted; Helical
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Center Distance
2.6 Inch | 66.04 Millimeter
Overall Length
6.69 Inch | 169.926 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Overall Width
7.5 Inch | 190.5 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
8.69 Inch | 220.726 Millimeter