Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F247D-PH-10-B9-H1

F247D-PH-10-B9-H1

F247D-PH-10-B9-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE

Speed Reducer; OPTIMOUNT; Parallel; 10:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Shaft Output Type; 178 Output RPM; Flange Mounted; Helical

Part #

F247D-PH-10-B9-H1

BDI #

175115

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
102.104
UNSPSC
26111538
EAN
0781711582244
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
10:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
175
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
178
Gearing
Helical
Manufacturer's Series
200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
13.64HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
1700In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Removable Projection Shaft
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F247DPH-10-B9
Manufacturer Internal Number
58224
Weight / LBS
166
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 10:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Shaft Output Type; 178 Output RPM; Flange Mounted; Helical
Bolt Hole Diameter
0.656 Inch | 16.662 Millimeter
Center Distance
4.67 Inch | 118.618 Millimeter
Overall Length
13.53 Inch | 343.662 Millimeter
Base to Center of Input Shaft
7.75 Inch | 196.85 Millimeter
Nominal Center Distance
4.67 Inch | 118.618 Millimeter
Overall Width
17.5 Inch | 444.5 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center of Output Shaft
7.75 Inch | 196.85 Millimeter
Output Shaft Length
4.25 Inch | 107.95 Millimeter
Overall Height
14.19 Inch | 360.426 Millimeter