Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F231D-17-B7

F231D-17-B7

F231D-17-B7 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE

Speed Reducer; OPTIMOUNT; Parallel; 15:1 Ratio; 143TC/145TC Frame; C-Face Quill Input Type; Hollow Shaft Output Type; 101 Output RPM; Flange Mounted; Helical

Part #

F231D-17-B7

BDI #

168660

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
29.982
UNSPSC
26111538
EAN
0781711392508
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
116.7
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
101
Gearing
Helical
Manufacturer's Series
200
Base Included
No
Input Rating value plus um
2.75HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
1194In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F231D-17-B7
Manufacturer Internal Number
39250
Weight / LBS
44.5
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 15:1 Ratio; 143TC/145TC Frame; C-Face Quill Input Type; Hollow Shaft Output Type; 101 Output RPM; Flange Mounted; Helical
Nominal Center Distance
3.11 Inch | 78.994 Millimeter
Overall Height
9.83 Inch | 249.682 Millimeter
Overall Length
7.19 Inch | 182.626 Millimeter
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
3.11 Inch | 78.994 Millimeter
Overall Width
8.88 Inch | 225.552 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter