Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HMF2-2K-B7-B7

HMF2-2K-B5-B5

HMF2-2K-B5-B5 HELICAL MULTIPLIER REDUCER

Speed Reducer; Parallel; 2:1 Ratio; Input 56C | Output 56C Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 875 Output RPM; Flange Mounted; Helical

Part #

HMF2-2K-B5-B5

BDI #

183868

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
11.34
UNSPSC
26111538
EAN
0884107120690
Reducer Type
Parallel
Nominal Ratio
2:1
Mounting Frame
Input 56C | Output 56C
Input Type
C-Face Quill
Output Type
C-Face | Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
875
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
875
Gearing
Helical
Manufacturer's Series
HMF
Maximum Overhung load value And um
375Lbs
Base Included
No
Input Rating value plus um
11.76HP
Housing Material And Finish
Grained Cast Iron
Output Torque value plus um
822In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HMF2-2K-B5-B5
Manufacturer Internal Number
F05010
Weight / LBS
25
Long Description
Speed Reducer; Parallel; 2:1 Ratio; Input 56C | Output 56C Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 875 Output RPM; Flange Mounted; Helical
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.75 Inch | 196.85 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Height
9.525 Inch | 241.935 Millimeter
Nominal Center Distance
2.88 Inch | 73.152 Millimeter
Output Shaft Length
1.875 Inch | 47.625 Millimeter
Center Distance
2.875 Inch | 73.025 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter