Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G2SC-200-B

G2SC-200-B

G2SC-200-B CLAMP COLLAR ; 2" BORE BLK OXD STL 2-PIECE

2" Bore; Shaft Collar; Steel; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split

Part #

G2SC-200-B

BDI #

195333

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.312
EAN
0044861631003
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
2" Bore; Shaft Collar; Steel; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
2 Inch | 50.8 Millimeter
Width
0.688 Inch | 17.475 Millimeter