Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KM15

KM 11

KM 11 BRG LOCKNUT ; 75MM OD 11MM NOMINAL THK 5EA/PAK

75MM Outside Diameter; 11MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; MB-11 Lockwasher Part Number; ISO Metric Thread

Part #

KM 11

BDI #

1422123

PRICE
233.00 Kč / each

QTY

INVENTORY:
7

GLOBAL INVENTORY: 74

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.87
UNSPSC
23153100
EAN
7316577758897
Threads per Inch
Metric
Thread Size
M55 X 2
Lockwasher/Lockplate Part Number
MB-11
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
75MM Outside Diameter; 11MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; MB-11 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
2.12 Inch | 53.851 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Thread Pitch Diameter Min
2.114 Inch | 53.701 Millimeter
Nominal Thickness
0.433 Inch | 11 Millimeter