Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MB 29

MB 5

MB 5 BRG LOCKING WASHER ; 42MM OD 25MM ID 1.25MM THICK 10EA/PAK

42MM Outside Diameter; 25MM Inside Diameter; 1.25MM Thickness; No Reversing Tang; KM-5 Locknut Part Number

Part #

MB 5

BDI #

1416618

PRICE
17.00 Kč / each

QTY

INVENTORY:
8

GLOBAL INVENTORY: 60

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
23153100
EAN
7316571066462
Reversing Tang
No
Locknut Part Number
KM-5
Other Features
Face Dia 32 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
42MM Outside Diameter; 25MM Inside Diameter; 1.25MM Thickness; No Reversing Tang; KM-5 Locknut Part Number
Thickness
0.049 Inch | 1.25 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Tang Width
0 Inch | 0 Millimeter
Inside Diameter
0.984 Inch | 25 Millimeter