Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MB-06

MB 7

MB 7

57MM Outside Diameter; 35MM Inside Diameter; 1.25MM Thickness; No Reversing Tang; KM-7 Locknut Part Number

Part #

MB 7

BDI #

1422095

PRICE
15.00 Kč / each

QTY

INVENTORY:
5

GLOBAL INVENTORY: 62

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
23153100
EAN
7316577757456
Reversing Tang
No
Locknut Part Number
KM-7
Other Features
Face Dia 44 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
57MM Outside Diameter; 35MM Inside Diameter; 1.25MM Thickness; No Reversing Tang; KM-7 Locknut Part Number
Thickness
0.049 Inch | 1.25 Millimeter
Outside Diameter
2.244 Inch | 57 Millimeter
Inside Diameter
1.378 Inch | 35 Millimeter
Tang Width
0 Inch | 0 Millimeter