Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

367270

367270

VRTÁK PREMIUM 338HSS-CO5 11,0

Twist Drill; High Speed Steel and 5% Cobalt; 11MM Diameter; 142MM Overall Length; 94MM Flute Length; Spiral Point; 130 Degree Point Angle

Part #

367270

BDI #

27277303

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
BERNER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
23241600
Harmonized Tariff Code
8203.20.60.60
Noun
Drill
Keyword String
Twist
Manufacturer URL
https://www.berner-group.com
Product Detail
Twist Drill
Product Specification
High Speed Steel and 5% Cobalt; 11MM Diameter; 142MM Overall Length; 94MM Flute Length; Spiral Point; 130 Degree Point Angle
Long Description
Twist Drill; High Speed Steel and 5% Cobalt; 11MM Diameter; 142MM Overall Length; 94MM Flute Length; Spiral Point; 130 Degree Point Angle