DREMEL
85422 SILICON CARBIDE GRINDING STONE ; CARBIDE GRINDING STONE
Grinding Stone; Green Silicon Carbide Abrasive Material; Glass/Ceramics/Porcelain/Gemstone Applicable Material; 25/32" Nominal Diameter; 1/8" Nominal Shank Diameter; 35000RPM Maximum Speed; Wheel Tool Shape; Mounted Point Type; Dremel
Part #
BDI #
INGERSOLL RAND
2920B1 IMPACTOOL IMPACT ; 3/4"
Air Powered Impact Wrench; 3/4" Drive; 1100 Ft-lbs Max Reverse Torque; D-Handle; Standard Anvil; Inside Trigger Actuation; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 36 CFM Average Air Consumption; 950 BPM; D-HandleSquare Drive; Super Duty; Cast Iron End Plate; Bottom Exhaust Location; 800 Ft-lbs Forward/Fastening Torque; 5000RPM Free Speed; Steel Hammer Case; Composite Handle Material; Aluminum Core With Composite Sleeve Housing Material; Twin Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Non-Biased Motor; Air Powered; 12.5 Length; Thru-hole Retainer Type; 1.91" Side to Center Distance; Variable Speed; Full Size Tool Type; 6 Vanes; 19.9 m/s2 Vibration Level; 1 Year Warranty; The 2920 Series Finely Tuned Motor And Power Regulator Make This Wrench One To Beat; Reliable; Durable And Variable; It Can Get Any Job Done; Durability This Wrench Can Withstand Drops Or Harsh Conditions; Thanks To Its Steel Hammer Case And Metal Housing; Reliability With A Twin Hammer Impact Mechanism That Delivers Even Blows Every Time; And A Power Regulator That Helps Keep Control; You Will Never Doubt That This Wrench Will Perform The Way You Want It To; Comes With A 1-Year Warranty; Pressure-Fed Mechanism Lubrication; Integral Muffler; Application Optimized For General Industrial Use; Rail; Heavy Machinery; Oil And Gas; And Shipbuilding
Part #
BDI #
INGERSOLL RAND
Part #
BDI #