Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
HNA 1-4

HNA 1-4

HNA 1-4

HNA 1-4

Adjustable Spanner Wrench; Hook Style; 20 To 35MM Capacity

Part #

HNA 1-4

BDI #

1417746

PRICE
677.00 Kč / each

QTY

INVENTORY:
8

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
27111700
EAN
7316572218471
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
https://www.skf.com
Product Detail
Spanner Wrench
Product Specification
Adjustable Spanner Wrench; Hook Style; 20 To 35MM Capacity
Long Description
Adjustable Spanner Wrench; Hook Style; 20 To 35MM Capacity