Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DWA8020D

DWA8020D

DWA8020D CUTTING WHEEL ; 12X1/8X1"/20MM MTL/CONC HS

Cut-Off Wheel; 12" Diameter; 1/8" Thickness; 1" Arbor Hole Size; Aluminum Oxide and Silicon Carbide Grain; 6400RPM Maximum Speed; Type 1

Part #

DWA8020D

BDI #

26988297

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.702
UNSPSC
23131500
EAN
0885911360364
Harmonized Tariff Code
6804.22.40.00
Noun
Wheel
Keyword String
Cut-Off
Manufacturer URL
https://www.dewalt.com
Product Detail
Cut-Off Wheel
Product Specification
12" Diameter; 1/8" Thickness; 1" Arbor Hole Size; Aluminum Oxide and Silicon Carbide Grain; 6400RPM Maximum Speed; Type 1
Long Description
Cut-Off Wheel; 12" Diameter; 1/8" Thickness; 1" Arbor Hole Size; Aluminum Oxide and Silicon Carbide Grain; 6400RPM Maximum Speed; Type 1