Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NP599742-70902

24821-4390

24821-4390 BEARING ISOLATOR ; NON RETURNABLE

Bearing Isolator; 24.409" Shaft Diameter; 26.378" Housing Bore; 0.866" Width

Part #

24821-4390

BDI #

1324247

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.195
UNSPSC
31411705
EAN
0053893628790
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
24.409" Shaft Diameter; 26.378" Housing Bore; 0.866" Width
Long Description
Bearing Isolator; 24.409" Shaft Diameter; 26.378" Housing Bore; 0.866" Width