Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29520-3585

29520-3585

29520-3585 BEARING ISOLATOR ; 48MM ID X 73MM OD X 19MM W

Bearing Isolator; 1.875" Shaft Diameter; 2.875" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Vertical; IG Seal Design Code

Part #

29520-3585

BDI #

22803406

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.104
UNSPSC
31411705
EAN
0053893618432
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
1.875" Shaft Diameter; 2.875" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Vertical; IG Seal Design Code
Long Description
Bearing Isolator; 1.875" Shaft Diameter; 2.875" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Vertical; IG Seal Design Code