Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29602-6767

29602-6767

29602-6767 BEARING ISOLATOR ; NON RETURNABLE

Bearing Isolator; 4.486" Shaft Diameter; 5.586" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code

Part #

29602-6767

BDI #

1332673

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.207
UNSPSC
31411705
EAN
0053893336480
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
4.486" Shaft Diameter; 5.586" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
Long Description
Bearing Isolator; 4.486" Shaft Diameter; 5.586" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code