Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

408504 / 850 VA V

408504 / 850 VA V

SKF 408504 / 850 VA V

V-Ring; 785MM Shaft Diameter; 25MM Nominal Width; VA Seal Design Code; Viton Lip Material

Part #

408504 / 850 VA V

BDI #

1294479

PRICE
31.00 Kč / each

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411700
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
785MM Shaft Diameter; 25MM Nominal Width; VA Seal Design Code; Viton Lip Material
Long Description
V-Ring; 785MM Shaft Diameter; 25MM Nominal Width; VA Seal Design Code; Viton Lip Material