Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

827150

827150

827150 BRAKING CLUTCH ASSY ; NON RETURNABLE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/2" Pilot Diameter;

Part #

827150

BDI #

457024

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
7.135
UNSPSC
26112104
EAN
0662284253482
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-350Lb-in | Brake-350Lb-in
Product Type
Friction Disc
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
Clutch-0.3HP | Brake-0.3HP
Application
Conveyors | Sheet Feed Systems | Laundry Equipment
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer Item Number
827150
Weight / LBS
15.75
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/2" Pilot Diameter;
Bore
0.875 Inch | 22.225 Millimeter
Pilot Diameter
2.5 Inch | 63.5 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter