Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

827260

827260

827260 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 7/8" BORE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static

Part #

827260

BDI #

457030

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
19.198
UNSPSC
26112104
EAN
0662284229296
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-290Lb-in | Brake-325Lb-in
Product Type
Friction Facing
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCBE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
143TC | 145TC
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.18HP
Application
Conveyors | Augers
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Nickel Plated | Enclosed Design | NEMA
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer Item Number
827260
Weight / LBS
42.38
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.875 Inch | 22.225 Millimeter