Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Q100T3/CL/CD

Q100T3/CL/CD

Q100T3/CL/CD HALOGEN LIGHT BULB ; T3 120VAC 100W 1650LM

Halogen Lamp; 100W Power; 210V Voltage; 1650Lumen Brightness; 3/8" Diameter; 3.13" Maximum Overall Length; Recessed Single Contact R7s Base; T3 Bulb Shape; 100CRI; 2950K Color Temperature; Dimmable

Part #

Q100T3/CL/CD

BDI #

25178099

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
GENERAL ELECTRIC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39101601
Harmonized Tariff Code
8513.10.20.00
Noun
Lamp
Keyword String
Halogen
Manufacturer URL
https://www.ge.com
Product Detail
Halogen Lamp
Product Specification
100W Power; 210V Voltage; 1650Lumen Brightness; 3/8" Diameter; 3.13" Maximum Overall Length; Recessed Single Contact R7s Base; T3 Bulb Shape; 100CRI; 2950K Color Temperature; Dimmable
Long Description
Halogen Lamp; 100W Power; 210V Voltage; 1650Lumen Brightness; 3/8" Diameter; 3.13" Maximum Overall Length; Recessed Single Contact R7s Base; T3 Bulb Shape; 100CRI; 2950K Color Temperature; Dimmable