Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29502-2952

29502-4158

29502-4158 BEARING ISOLATOR ; 95MM ID X 121MM OD X 19MM W

Bearing Isolator; 3.75" Shaft Diameter; 4.75" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code

Part #

29502-4158

BDI #

22836114

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.186
UNSPSC
31411705
EAN
0053893301259
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
3.75" Shaft Diameter; 4.75" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 3.75" Shaft Diameter; 4.75" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code