Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2135QXPA-2

2135QXPA-2

2135QXPA-2 IMPACT WRENCH ; 1/2" QUIET/POWERFUL 2" EXTENDED ANVIL

Air Powered Impact Wrench; 1/2" Drive; Quiet; Pistol Grip; 2" Extended Anvil; 780 Ft-lbs Max Reverse Torque; Trigger Actuation; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 2" Extended Anvil Length; 5 CFM Average Air Consumption; 1250 BPM; Pistol Grip Handle; Square Drive; General Duty; Aluminum With Hard Coating End Plate; Bottom Exhaust Location; 700 Ft-lbs Forward/Fastening Torque; 11000RPM Free Speed; Aluminum Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Twin Hammer Impact Mechanism; 9/16" Max Bolt Diameter; 6.2 Bar Max Pressure; 780 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 9.5 Length; 7.2 Height; 2.7 Width; Friction Ring Retainer Type; 1.37" Side to Center Distance; Variable Speed; Full Size Tool Type; 7 Vanes; 9.7 m/s2 Vibration Level; 1 Year Warranty; The 2135QXPA Series Impact Wrench Was Built On The Hardworking And Respected Foundation Laid By The 2135Timax The Result Is A Light; Quiet And Powerful Impact Wrench That Delivers An Incredible Level Of Performance And Power At A Cost That Wont Punish Your Wallet; The 2135QXPA Is The Finely Tuned And Finely Crafted Impact Wrench You Need To Tackle The Toughest Jobs; Power Looking For An Impact Wrench With A High Torque Output For Any Type Of Maintenance? The 2135QXPA Series Is For You; Durability With A Composite Housing And A Hammer Case Made Of Titanium; This Wrench Can Endure Repeated Drops And Harsh Environments; Reliability You Can Expect The Same High-Impact Output Every Time You Use This Tool On The Job; Comes With A 1-Year Warranty; Designed To Remove And Install Threaded Fasteners For Vehicle Repair; General Industrial; Facility Maintenance Application

Part #

2135QXPA-2

BDI #

20463176

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27131501
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
4.3
Product Detail
Air Powered Impact Wrench
Product Specification
1/2" Drive; Quiet; Pistol Grip; 2" Extended Anvil; 780 Ft-lbs Max Reverse Torque; Trigger Actuation; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 2" Extended Anvil Length; 5 CFM Average Air Consumption; 1250 BPM; Pistol Grip Handle; Square Drive; General Duty; Aluminum With Hard Coating End Plate; Bottom Exhaust Location; 700 Ft-lbs Forward/Fastening Torque; 11000RPM Free Speed; Aluminum Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Twin Hammer Impact Mechanism; 9/16" Max Bolt Diameter; 6.2 Bar Max Pressure; 780 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 9.5 Length; 7.2 Height; 2.7 Width; Friction Ring Retainer Type; 1.37" Side to Center Distance; Variable Speed; Full Size Tool Type; 7 Vanes; 9.7 m/s2 Vibration Level; 1 Year Warranty; The 2135QXPA Series Impact Wrench Was Built On The Hardworking And Respected Foundation Laid By The 2135Timax The Result Is A Light; Quiet And Powerful Impact Wrench That Delivers An Incredible Level Of Performance And Power At A Cost That Wont Punish Your Wallet; The 2135QXPA Is The Finely Tuned And Finely Crafted Impact Wrench You Need To Tackle The Toughest Jobs; Power Looking For An Impact Wrench With A High Torque Output For Any Type Of Maintenance? The 2135QXPA Series Is For You; Durability With A Composite Housing And A Hammer Case Made Of Titanium; This Wrench Can Endure Repeated Drops And Harsh Environments; Reliability You Can Expect The Same High-Impact Output Every Time You Use This Tool On The Job; Comes With A 1-Year Warranty; Designed To Remove And Install Threaded Fasteners For Vehicle Repair; General Industrial; Facility Maintenance Application
Long Description
Air Powered Impact Wrench; 1/2" Drive; Quiet; Pistol Grip; 2" Extended Anvil; 780 Ft-lbs Max Reverse Torque; Trigger Actuation; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 2" Extended Anvil Length; 5 CFM Average Air Consumption; 1250 BPM; Pistol Grip Handle; Square Drive; General Duty; Aluminum With Hard Coating End Plate; Bottom Exhaust Location; 700 Ft-lbs Forward/Fastening Torque; 11000RPM Free Speed; Aluminum Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Twin Hammer Impact Mechanism; 9/16" Max Bolt Diameter; 6.2 Bar Max Pressure; 780 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 9.5 Length; 7.2 Height; 2.7 Width; Friction Ring Retainer Type; 1.37" Side to Center Distance; Variable Speed; Full Size Tool Type; 7 Vanes; 9.7 m/s2 Vibration Level; 1 Year Warranty; The 2135QXPA Series Impact Wrench Was Built On The Hardworking And Respected Foundation Laid By The 2135Timax The Result Is A Light; Quiet And Powerful Impact Wrench That Delivers An Incredible Level Of Performance And Power At A Cost That Wont Punish Your Wallet; The 2135QXPA Is The Finely Tuned And Finely Crafted Impact Wrench You Need To Tackle The Toughest Jobs; Power Looking For An Impact Wrench With A High Torque Output For Any Type Of Maintenance? The 2135QXPA Series Is For You; Durability With A Composite Housing And A Hammer Case Made Of Titanium; This Wrench Can Endure Repeated Drops And Harsh Environments; Reliability You Can Expect The Same High-Impact Output Every Time You Use This Tool On The Job; Comes With A 1-Year Warranty; Designed To Remove And Install Threaded Fasteners For Vehicle Repair; General Industrial; Facility Maintenance Application