Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

85422

85422

85422 SILICON CARBIDE GRINDING STONE ; CARBIDE GRINDING STONE

Grinding Stone; Green Silicon Carbide Abrasive Material; Glass/Ceramics/Porcelain/Gemstone Applicable Material; 25/32" Nominal Diameter; 1/8" Nominal Shank Diameter; 35000RPM Maximum Speed; Wheel Tool Shape; Mounted Point Type; Dremel

Part #

85422

BDI #

17017605

QTY

INVENTORY:
5

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
DREMEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31191500
EAN
0080596854225
Noun
Stone
Keyword String
Grinding
Manufacturer Item Number
114-85422
Weight / LBS
0.01
Product Detail
Grinding Stone
Product Specification
Green Silicon Carbide Abrasive Material; Glass/Ceramics/Porcelain/Gemstone Applicable Material; 25/32" Nominal Diameter; 1/8" Nominal Shank Diameter; 35000RPM Maximum Speed; Wheel Tool Shape; Mounted Point Type
Long Description
Grinding Stone; Green Silicon Carbide Abrasive Material; Glass/Ceramics/Porcelain/Gemstone Applicable Material; 25/32" Nominal Diameter; 1/8" Nominal Shank Diameter; 35000RPM Maximum Speed; Wheel Tool Shape; Mounted Point Type; Dremel