LEESON
MK1052 ; POR .50HP 3450 115/230
AC Motor; Pump; 1/2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11-3/4" Overall Length
Part #
BDI #
LEESON
LM24117 ; POR 1.5 HP 1725 230/460 DP 56H
AC Motor; General Purpose; 1-1/2HP; 56H Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.94" Overall Length; 80% Efficiency Full Load
Part #
BDI #
GENERAL ELECTRIC
5KS326CWL205 EXPLOSION PROOF AC MOTOR ; 50HP 326T 1785RPM 230/460V ENERGY SAVER
AC Motor; Energy Saver Explosion Proof; Low Voltage; 50HP Power; 1800RPM Speed; 326T Frame; 230/460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.5 Nominal Efficiency; F Insulation Class; NEMA Frame Profile
Part #
BDI #
WEG
PCQ105 PUMP MOTOR ; 0.50HP 3600RPM 1PH 60HZ 115/230V
AC Motor; Pump; 1/2HP; K48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.913" Overall Length; 63% Efficiency Full Load
Part #
BDI #
WEG
PCQ105H PUMP MOTOR ; 0.50HP 3600RPM 1PH 60HZ 115/230V
AC Motor; Pump; 1/2HP; K48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.913" Overall Length; 62% Efficiency Full Load
Part #
BDI #