GENERAL ELECTRIC
5KS364XAA304D5 SEVERE DUTY AC MOTOR ; 40HP 364T 1185RPM 575V
AC Motor; 40HP Power; 1200RPM Speed; 364T Frame; 575VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.1 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
Part #
BDI #
BOSTON GEAR
FUTSS WORM GEAR SPEED REDUCER
AC Motor; General Purpose; 1/2HP Power; 56C Frame Size; 1760 Sync RPM Speed; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; 3 Phase; 60HZ Frequency; C-Face/Footless Mounted; 5/8" Shaft Diameter; 10.11" Overall Length; 82.5 Efficiency Full Load
Part #
BDI #
LEESON
A099260.00 AGRICULTURAL MOTOR ; 1/4HP 1075RPM 48Y TEAO 115/230V 1PH 60HZ
AC Motor; Farm Duty; 1/4HP; 48 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.65" Overall Length; 63% Efficiency Full Load
Part #
BDI #
GENERAL ELECTRIC
5KS447SAA408D5 SEVERE DUTY AC MOTOR ; 125HP 447T 890RPM 460V
AC Motor; 125HP Power; 900RPM Speed; 447T Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.5 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
Part #
BDI #
GENERAL ELECTRIC
5KS254XAA404D2 SEVERE DUTY AC MOTOR ; 5HP 254T 875RPM 575V
AC Motor; 5HP Power; 900RPM Speed; 254T Frame; 575VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 86.5 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
Part #
BDI #