Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PM18100TF-B

PM18100TF-B

PM18100TF-B DC MOTOR ; 1HP 180VDC

DC Motor; Permanent Magnet; 1HP; 56CZ Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.68" Overall Length

Part #

PM18100TF-B

BDI #

177208

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
21.396
UNSPSC
26101200
EAN
0781711698693
Horse Power
1HP
Frame Size
56CZ
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
69869
Long Description
DC Motor; Permanent Magnet; 1HP; 56CZ Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.68" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.68 Inch | 372.872 Millimeter