Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

V18150ATF-B

V18150ATF-B

V18150ATF-B DC MOTOR ; NON RETURNABLE 11/2HP

DC Motor; Shunt Wound; 1-1/2HP; 184C Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 17.31" Overall Length

Part #

V18150ATF-B

BDI #

176516

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
40.824
UNSPSC
26101200
EAN
0781711667675
Horse Power
1-1/2HP
Frame Size
184C
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
66767
Weight / LBS
90
Long Description
DC Motor; Shunt Wound; 1-1/2HP; 184C Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 17.31" Overall Length
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
17.31 Inch | 439.674 Millimeter