Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LUB-DRVRFL250-115

LUB-DRVRFL250-115

LUB-DRVRFL250-115 SGL POINT LUBRICATOR ; NON RETURNABLE

Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" RC; 250 CC Capacity; Mobil XHP 222 Special; Grease; Polyethylene; 1 To 12 Months; 6 Bar; 14 To 122 Deg F; Replaceable Cartridge

Part #

LUB-DRVRFL250-115

BDI #

20393666

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
27112914
EAN
4547359838541
Product Name
Single Point Lubricator Refill
Drive Type
Motor Driven
Drive Mechanism
Electromechanical
Thread Size
1/4" RC
Capacity
250 CC
Lubricant Name
Mobil XHP 222 Special
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Polyethylene
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP65
Product Feature
Replaceable Cartridge
Maximum Operating Pressure
6 Bar
Operating Temperature Range
14 To 122 Deg F
Application
Bucket Spindle | Crusher | Grinder | Industrial Fan | Rolling Bearing | Vibrating Screen | Washing Machine
Other Features
With Replaceable Batteries
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator Refill
Keyword String
Single Point Automatic
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
4547359838541
Manufacturer Internal Number
LUB-DRVRFL250-115
Long Description
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" RC; 250 CC Capacity; Mobil XHP 222 Special; Grease; Polyethylene; 1 To 12 Months; 6 Bar; 14 To 122 Deg F; Replaceable Cartridge
Overall Diameter
2.48 Inch | 63 Millimeter