Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1146079

1146079

1146079 TAPER DISPENSE NEEDLE ; 25G PTFE .006 ID 50EA/PAK

Stainless Steel PTFE Lined Dispense Needle; Size 25 Gauge X 0.006 IN ID; For Adhesive Dispenser

Part #

1146079

BDI #

1055220

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.017
UNSPSC
27112900
EAN
0079340987418
Product Name
Needle
Product Description
Stainless Steel PTFE Lined Dispense Needle
Application
Adhesive Dispenser
Size if applicable
25 Gauge X 0.006 IN ID
Other Features
Stainless Steel PTFE Lined
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Needle
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98741
Weight / LBS
0.037
Long Description
Stainless Steel PTFE Lined Dispense Needle; Size 25 Gauge X 0.006 IN ID; For Adhesive Dispenser