Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ADOAH020MSS0010H02

ADOAH020MSS0010H02

ADOAH020MSS0010H02 FEMALE CORDSET ; 4 PIN MICRO 90 DEG 10M CABLE

Connection Cable; 250VAC/300VDC Voltage; 4A Current; Protection Class II; TPU Orange; FKM Sealing; 26.5MM X 15.5MM X 36.5MM Dimension; With Socket

Part #

ADOAH020MSS0010H02

BDI #

25087630

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
IFM EFECTOR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
26121609
Harmonized Tariff Code
8544.19.00.00
Noun
Cable
Keyword String
Connection
Manufacturer URL
https://www.ifm.com
Weight / LBS
0.66249
Product Detail
Connection Cable
Product Specification
250VAC/300VDC Voltage; 4A Current; Protection Class II; TPU Orange; FKM Sealing; 26.5MM X 15.5MM X 36.5MM Dimension; With Socket
Long Description
Connection Cable; 250VAC/300VDC Voltage; 4A Current; Protection Class II; TPU Orange; FKM Sealing; 26.5MM X 15.5MM X 36.5MM Dimension; With Socket