Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EVT043

EVT043

EVT043 CONNECTION CABLE ; 2M PVC M12 CONNECTOR IP65

Connection Cable; 250VAC/300VDC Voltage; 4A Current; Protection Class II; PVC Orange; EPDM Sealing; IP65/IP67/IP68/IP69K Degree of Protection; 2M Length

Part #

EVT043

BDI #

25115011

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
IFM EFECTOR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
26121609
Harmonized Tariff Code
8544.19.00.00
Noun
Cable
Keyword String
Connection
Manufacturer URL
https://www.ifm.com
Weight / LBS
0.22619
Product Detail
Connection Cable
Product Specification
250VAC/300VDC Voltage; 4A Current; Protection Class II; PVC Orange; EPDM Sealing; IP65/IP67/IP68/IP69K Degree of Protection; 2M Length
Long Description
Connection Cable; 250VAC/300VDC Voltage; 4A Current; Protection Class II; PVC Orange; EPDM Sealing; IP65/IP67/IP68/IP69K Degree of Protection; 2M Length