Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
IE5287 IEB3002BBPKG/AS

IE5287 IEB3002BBPKG/AS

IE5287 IEB3002BBPKG/AS

IE5287 INDUCTIVE SENSOR

Inductive Sensor; 10 to 36VDC; 15MA; 2MM Sensing Range; PNP; No; Threaded Type; M8 X 1; 50 LG

Part #

IE5287 IEB3002BBPKG/AS

BDI #

15071434

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
IFM EFECTOR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
41111900
Noun
Sensor
Keyword String
Inductive
Weight / LBS
0.04079
Product Detail
Inductive Sensor
Product Specification
Inductive Sensor; 10 to 36VDC; 15MA; 2MM Sensing Range; PNP; No; Threaded Type; M8 X 1; 50 LG
Long Description
Inductive Sensor; 10 to 36VDC; 15MA; 2MM Sensing Range; PNP; No; Threaded Type; M8 X 1; 50 LG