Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EGH25CA1R0242Z0H E=31

EGH25CA1R0242Z0H E=31

EGH25CA1R0242Z0H E=31 LINEAR BLOCK

Profile Rail Assembly; 242MM Rail Length; 23MM Rail Width; 33MM Overall Height; 48MM Block Width; 82.6MM Block Length; 1 Carriages/Rail; Very Light Perload; High Precision; Heavy Load; Top Mount; Square Shape Block

Part #

EGH25CA1R0242Z0H E=31

BDI #

25128719

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
HIWIN CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.hiwin.com
Product Detail
Profile Rail Assembly
Product Specification
242MM Rail Length; 23MM Rail Width; 33MM Overall Height; 48MM Block Width; 82.6MM Block Length; 1 Carriages/Rail; Very Light Perload; High Precision; Heavy Load; Top Mount; Square Shape Block
Long Description
Profile Rail Assembly; 242MM Rail Length; 23MM Rail Width; 33MM Overall Height; 48MM Block Width; 82.6MM Block Length; 1 Carriages/Rail; Very Light Perload; High Precision; Heavy Load; Top Mount; Square Shape Block