Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MGN-12-C1-R0070-ZO-H-M

MGN-12-C1-R0070-ZO-H-M

MGN-12-C1-R0070-ZO-H-M LINEAR GUIDE BLK

Profile Rail Assembly; 70MM Rail Length; 12MM Rail Width; 13MM Overall Height; 27MM Block Width; 34.7MM Block Length; 1 Carriages/Rail; Very Light Perload; High Precision; Stainless Steel Material

Part #

MGN-12-C1-R0070-ZO-H-M

BDI #

25149623

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
HIWIN CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.hiwin.com
Product Detail
Profile Rail Assembly
Product Specification
70MM Rail Length; 12MM Rail Width; 13MM Overall Height; 27MM Block Width; 34.7MM Block Length; 1 Carriages/Rail; Very Light Perload; High Precision; Stainless Steel Material
Long Description
Profile Rail Assembly; 70MM Rail Length; 12MM Rail Width; 13MM Overall Height; 27MM Block Width; 34.7MM Block Length; 1 Carriages/Rail; Very Light Perload; High Precision; Stainless Steel Material