Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SHS25R2SS 660LE G30

SHS25R2SS 660LE G30

SHS25R2SS 660LE G30 LINEAR GUIDE ; 48MM WID 40MM HGT BLOCK 660MM LEN RAIL

Rail Assembly; Profile Rail; Ball Guide Profile; Series SHS-R; 660MM Rail Length; 25MM Rail Width; 660MM OA Length; 48MM OA Width; 40MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw

Part #

SHS25R2SS 660LE G30

BDI #

21572162

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
THK
Minimum Buy Quantity
N/A
Weight / Kilogram
5.65
UNSPSC
23153000
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.thk.com
Product Detail
Rail Assembly
Product Specification
Rail Assembly; Profile Rail; Ball Guide Profile; Series SHS-R; 660MM Rail Length; 25MM Rail Width; 660MM OA Length; 48MM OA Width; 40MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw
Long Description
Rail Assembly; Profile Rail; Ball Guide Profile; Series SHS-R; 660MM Rail Length; 25MM Rail Width; 660MM OA Length; 48MM OA Width; 40MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw