Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SN63-130-560-770

SN63-130-560-770

SN63-130-560-770 ; STANDARD BALL ASSEMBLY SLIDE 63MM

Profile Rail Assembly; Ball Guide Profile; Series SN; 770MM Rail Length; 63MM Rail Width; 770MM Overall Length; 63MM Overall Width; 29MM Overall Height; 1 Carriages/Rail; No Ball Screw

Part #

SN63-130-560-770

BDI #

23721035

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.54
UNSPSC
23153000
Product Name
Rail Assembly
Product Type
Ball Guide Profile
Number of Carriages/Rail
1
Series
SN
Material
Steel
Ball Screw Yes/No
No
Inch - Metric
Metric
Other Features
Easyslide
Category - BDI
Profile Rail Assemblies
Product Group - BDI
L00220
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.rollon.com
Long Description
Profile Rail Assembly; Ball Guide Profile; Series SN; 770MM Rail Length; 63MM Rail Width; 770MM Overall Length; 63MM Overall Width; 29MM Overall Height; 1 Carriages/Rail; No Ball Screw
Rail Length
30.315 Inch | 770 Millimeter
Stroke Length
22.047 Inch | 560 Millimeter
Overall Height
1.142 Inch | 29 Millimeter
Rail Width
2.48 Inch | 63 Millimeter
Overall Width
2.48 Inch | 63 Millimeter
Overall Length
30.315 Inch | 770 Millimeter