Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SR20W2UUC1M+470LPM-II

SR20W2UUC1M+470LPM-II

THK SR20W2UUC1M+470LPM-II

Linear Profile Rail Assembly; Number of Carriages 2; 470MM Rail Length; 42MM Width; 28MM Height; Stainless Steel Material

Part #

SR20W2UUC1M+470LPM-II

BDI #

24977428

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
THK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Noun
Assembly
Keyword String
Linear Profile Rail
Manufacturer URL
https://www.thk.com
Product Detail
Linear Profile Rail Assembly
Product Specification
Number of Carriages 2; 470MM Rail Length; 42MM Width; 28MM Height; Stainless Steel Material
Long Description
Linear Profile Rail Assembly; Number of Carriages 2; 470MM Rail Length; 42MM Width; 28MM Height; Stainless Steel Material